Beli heater listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot (TAIYO ELECTRIC) Replacement heater A
    Mulai

    Rp3.499.900

    goot (TAIYO ELECTRIC) Replacement heater A
    atribut:
    • Suitable Model: POT-203C
    • Trusco Part No.: 112-9964
  2. TEMPCO Heater Band (Pemanas Band)
    Mulai

    Rp799.900

    TEMPCO Heater Band (Pemanas Band)
    Deskripsi:
    These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.
    atribut:
    • UNSPSC: 40101829
  3. Hakko Electric Immersion Heater
    Mulai

    Rp2.999.900

    Hakko Electric Immersion Heater
    Deskripsi:
    It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.
    atribut:
    • Capacity (W): 1000
    • Voltage (V): 100
    • Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
    • Cabtire Cord (m): 2 (With Plug)
    • Dimension B (mm): 120
    • Dimension D (mm): 8
    • Dimensions a (mm): 230
    • Dimensions c (mm): 95
    • Minimum Water Level (mm): 95
    • Model : Type A
    • Presence of Plug: Yes
    • Wire Specifications: Cabtire cord 2m plug included
  4. CKE Diesel Air Heater
    Mulai

    Rp5.999.900

    CKE Diesel Air Heater
    Deskripsi:
    Air heater/ diesel air heater/ pemanas udara digunakan untuk menghangatkan suhu dalam suatu ruangan. Air heater sendiri umumnya digunakan di dalam peternakan unggas, kandang ternak, gudang kayu dan rumah kaca.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  5. goot (TAIYO ELECTRIC) Replacement heater B
    Mulai

    Rp1.999.900

    goot (TAIYO ELECTRIC) Replacement heater B
    atribut:
    • Suitable Model: POT-203C
    • Trusco Part No.: 112-8369
  6. AS ONE Cartridge Heater
    Mulai

    Rp789.900

    AS ONE Cartridge Heater
    atribut:
    • Material: Heater element section/stainless steel (SUS304), Lead wire element/glass fiber coating
    • Lead Wire Length (mm): 300
    • Maximum Operating Temperature (°C): About 600
  7. Non Brand Heating Element for Electric Water Heater
    Mulai

    Rp269.900

    Non Brand Heating Element for Electric Water Heater
    Deskripsi:
    High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Threaded Pipe
    • Frequency (Hz): 60
    • Includes Gasket: Yes
    • Includes Mounting Hardware: Yes
    • Operating Voltage (V): 240 (AC)
    • Sheath Material: Copper
  8. VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)
    Mulai

    Rp2.299.900

    VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)
    atribut:
    • UNSPSC: 40101830
    • Includes: Mounting and Connection Hardware
    • Material: Steel
    • Sheath Material: Steel
  9. YUTA Foot Valve
    Mulai

    Rp20.900

    YUTA Foot Valve
    atribut:
    • Material: PVC
  10. TEMPCO Cartridge Heater
    Mulai

    Rp529.900

    TEMPCO Cartridge Heater
    atribut:
    • UNSPSC: 40101828
    • Precision Sheath Dia. Tolerance (inch): ±0.002
  11. VULCAN Cartridge Heater
    Mulai

    Rp1.099.900

    VULCAN Cartridge Heater
    atribut:
    • UNSPSC: 40101828
    • Lead Length (inch): 10
    • Precision Sheath Dia. Tolerance (inch): + 0.000/-0.004
  12. TEMPCO Electric Process Heater Replacement Element
    Mulai

    Rp859.900

    TEMPCO Electric Process Heater Replacement Element
    Deskripsi:
    These emitters replace worn or damaged emitters in radiant process heaters and can be used universally across brands. They're powered by electricity and radiate heat for drying, warming, and curing applications. They are rose-colored when cool and turn gray as they heat up to provide a visual indication of the temperature. These emitters have insulated leads, spade terminals, and a spring clip for mounting.
    atribut:
    • UNSPSC: 40101830
  13. SIEMENS Heater Element Thermal
    Mulai

    Rp929.900

    SIEMENS Heater Element Thermal
    Deskripsi:
    These thermal units replace damaged or worn thermal units in overload relays. Thermal overloads prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually. Thermal units are required components of thermal-type overload relays and should be selected based on the appropriate operating conditions of the motor starter.
    atribut:
    • Item: Heater Element
    • Overload Protection Type: Thermal
    • UNSPSC: 39121521
  14. ZIA Test Sieve (Ayakan Uji)
    Mulai

    Rp459.900

    ZIA Test Sieve (Ayakan Uji)
    Deskripsi:
    Sieve Test Round Stainless Diameter 3 inchPan and CoverFor determining grain size distribution of particles.Quality : ExportBest Quality
    atribut:
    • Mesh Material: Stainless steel
    • Mesh Type: Wire Mesh
    • Standard: ASTM E-11
  15. Non Brand Temperature Sensor
    Mulai

    Rp259.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  16. JUST Immersion Type Sheath Heater
    Mulai

    Rp4.799.900

    JUST Immersion Type Sheath Heater
    atribut:
    • Capacity (kW): 1
    • Power: AC100V,50/60Hz
  17. ROADPRO Auxiliary Vehicle Heater
    Mulai

    Rp1.899.900

    ROADPRO Auxiliary Vehicle Heater
    Deskripsi:
    Portable heaters plug into a vehicle's 12V auxiliary power outlet to provide additional heat while on the road. These compact heaters can be mounted to an interior surface or sit as freestanding units to provide additional heat where needed in the vehicle.
    atribut:
    • UNSPSC: 40101604
    • Case Material: Ceramic
    • Current (A): 25
    • Includes: Installation Hardware
    • Manufacturer Part Number: RPSL-681
    • Power (W): 300
    • Product Type: Auxiliary Heater and Fan
    • Voltage (V): 12
Daftar Harga heater listrik Terbaru October 2026
goot (TAIYO ELECTRIC) Replacement heater ARp3.499.900
TEMPCO Heater Band (Pemanas Band)Rp799.900
Hakko Electric Immersion HeaterRp2.999.900
CKE Diesel Air HeaterRp5.999.900
goot (TAIYO ELECTRIC) Replacement heater BRp1.999.900
AS ONE Cartridge HeaterRp789.900
Non Brand Heating Element for Electric Water HeaterRp269.900
VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)Rp2.299.900
YUTA Foot ValveRp20.900
TEMPCO Cartridge HeaterRp529.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)